X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS3715BN/3510 "90 Degree" Single Handle Shower Faucet

Item: MTS3715BN/3510
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Moentrol
Shower Head Height 6-3/16"
Shower Head Width 6-3/16"
Shower Arm Length 8-3/8"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Escutcheon Included Yes
Valve Escutcheon Width 6-7/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
CEC Approved No
Features M-PACT Common Valve System
Moentrol