X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS3400PW/3371/S3600 "90 Degree" Two Handle Shower Faucet

Item: MTS3400PW/3371/S3600
Finish: Pewter
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Valve Type ExactTemp
Shower Head Diameter 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Escutcheon Included Yes
Valve Escutcheon Width 6-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 3/4'' ISP
ADA Compliant Yes
Features M-PACT Common Valve System, Factory Safety Stop Preset for 105 Degrees Maximum can be Over-ridden to 120 Degrees