X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS3210/MOE2510 "Weymouth" Non-Thermostatic Shower Valve

Item: MTS3210/MOE2510
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Construction Metal
Features • Posi–Temp
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle