X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32102/MOE2510 "Weymouth" Single Handle Shower Faucet

Item: MTS32102/MOE2510
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Valve Type Cartridge
Shower Head Diameter 9"
Shower Arm Length 17-1/2"
Shower Head Type Rain Head
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
ADA Compliant Yes
Includes Rough In Valve
View Similar Products