Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Moen
>
MTS1322BN
Moen MTS1322BN Body Spray Shower Accessory
| Item: | MTS1322BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $127.88 (Pricing is for Brushed Nickel)
Details and Dimensions
| Length | 4-5/8" |
| Connection Size | 1/2'' CC IPS |
| Spray Face Diameter | 3-1/4" |
| Flow Rate (GPM) | 2.0 |
| Features | • Spray Face Tilts 20 Degrees In Any Direction, Rough-In Valve Sold Separately |
| Additional Information | Requires Rough-In: S1300 |
| Diameter | 5-3/8" |
| Product Specifications |
| Warranty |


