X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS1320BN "Mosaic" Body Spray Shower Accessory

Item: MTS1320BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $171.10

Price: $141.16 (Pricing is for Brushed Nickel)



Details and Dimensions

Width 5-3/8"
Depth 0-1/2"
Connection Size 1/2'' CC IPS
Spray Face Diameter 3-1/4"
Number Of Spray Head Functions 1
Flow Rate (GPM) 2.0
Features Immersion Technology
Additional Information Spray Face Tilts 20 Degrees In Any Direction
To Be Used With Required S1300 Rough-In Valve (Sold Separately)
View Similar Products