Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Moen
>
MT693/M4796
Moen MT693/M4796 "Voss" Deck Mount Whirlpool Faucet
| Item: | MT693/M4796 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $347.08 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Cartridge |
| Spout Reach | 8-1/2" |
| Connection Size | 1/2'' CC |
| Flow Rate (GPM) | 19 |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Metal |
| Drain Included | No |
| ADA Compliant | Yes |
| Installation Guide |
| Warranty |


