X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT6906/M9700 "Voss" Wall Mount Bathroom Sink Faucet

Item: MT6906/M9700
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Duralast Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Additional Information Drain Sold Separately