X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6905/M9000 "Voss" 8'' Widespread Bathroom Sink Faucet

Item: MT6905/M9000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $329.55

Price: $270.99 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Duralast Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense