X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6105/9000 "Kingsley" 8'' Widespread Bathroom Sink Faucet

Item: MT6105/9000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $350.40

Price: $288.09 (Pricing is for Chrome)




Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 1-9/16"
Spout Reach 5-3/16"
Overall Height 3-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain and Rough In Valve
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense