Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MT5250PW/9200
Moen MT5250PW/9200 "Vestige" Vertical Spray Bidet Faucet
| Item: | MT5250PW/9200 |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $627.31
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Number of Faucet Holes | 4 Hole |
| Drain Included | Yes |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Vacuum Breaker | Yes |
| ADA Compliant | Yes |
| Warranty |


