Moen MT4171BN "Diverter" Diverter Shower Valve
| Item: | MT4171BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $102.56 (Pricing is for Brushed Nickel)
Details and Dimensions
| Construction | Metal |
| Features | • Rough-In Valve Sold Separately |
| ADA Compliant | Yes |
| Diameter | 4" |
| Warranty |


