X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT3693/M3520 "Voss" Single Handle Tub & Shower Faucet

Item: MT3693/M3520
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Features Moentrol
View Similar Products