X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT3691/M3520 "Voss" Non-Thermostatic Shower Valve

Item: MT3691/M3520
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/4"
Width 7-1/4"
Rough In Valve Included Yes
Construction Metal
Features Moentrol
ADA Compliant Yes
Shower Valve Type Moentrol Cartridge
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Pressure Balanced Yes