Moen MT2442 "Monticello" Non-Thermostatic Shower Valve
| Item: | MT2442 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $86.39 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Metal |
| Features | • Posi Temp Trim |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | Tub / Shower Valve Trim |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Warranty |


