Moen MS665 Pot Filler Kitchen Faucet
| Item: | MS665 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $540.38 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 3" |
| Width | 9-7/16" |
| Length | 20-7/8" |
| Construction | Metal |
| Spout Reach | 20-7/8" |
| Swivel Spout | Yes |
| Flow Rate (GPM) | 5.5 |
| Valve Type | 1254 Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Connection Size | 1/2'' IPS |
| Warranty |


