Moen MS6312 "Icon" Shower Head
| Item: | MS6312 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $76.81 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Width | 5-7/8" |
| Spray Face Width | 5-7/8" |
| Spray Face Diameter | 5-7/8" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Warranty |


