Moen MS6208C "Woodmere" Single Hole Bar Faucet
| Item: | MS6208C |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $433.46 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Height | 13-1/4" |
| Construction | Metal |
| Features | • High Arc Spout, Reflex Pullout Spray with 68'' Braided Hose, Hydrolock Quick Connect, Stream or Spray Mode |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-7/16" |
| Spout Reach | 6-3/4" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | 1255 Duralast Cartridge |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Connection Size | 3/8'' Compression |
| Maximum Deck Thickness | 2-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


