X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS5170 "90 Degree" Single Hole Bar Faucet

Item: MS5170
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $397.65

Price: $328.06 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Height 11"
Length 9-3/4"
Swivel Spout Yes
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 10"
Spout Reach 7-1/4"
Flow Rate (GPM) 2.2
Valve Type 1255 Duralast Cartridge
Low Lead Compliant Yes
Features High Arc Spout
Handle(s) Included Yes
Degree of Spout Swing 360
Faucet Hole Diameter 2-1/2"
Maximum Deck Thickness 2-1/2"