X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIR2260 "Home Care" Grab Bar

Item: CSIR2260
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Length 18"
Height 2-1/4"
Construction Zinc Alloy
Extension From Wall 2-1/2"
Features 16'' Bath Grip, Exposed Screw Mounting
Installation Hardware Included Yes