Moen CSIDN8290BN "Wembley" Vanity Shelf

Item: CSIDN8290BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $63.70



Details and Dimensions

Overall Width 22"
Overall Height 3-1/8"
Mounting Width 20"
Construction Zinc / Glass
Bracket Diameter 2-3/10"
Extension From Wall 6"
Shelf Type Tempered Glass Shelf
Glass Thickness 0-1/5