Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIDN7015 "Home Care" Grab Bar

Item: CSIDN7015
Finish: Glacier
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $36.30

Price: $33.03

Details and Dimensions

Length 11-3/4"
Width 23-1/4"
Height 9"
Overall Length 18-1/4"
Rail Diameter 1"
Material Anodized Aluminum
Weight Capacity 300 lbs
ADA Compliant Yes
Features Toilet Safety Rails