X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIDN7005 "Home Care" Grab Bar

Item: CSIDN7005
Finish: Glacier
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $36.35

Price: $33.08



Details and Dimensions

Length 15"
Width 16-1/2"
Overall Length 19-1/2"
Rail Diameter 1"
Gripped Rail Yes
Material Anodized Aluminum
Weight Capacity 250 lbs
ADA Compliant Yes
Features Bath Tub Assistance