Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M7910 "Chateau" Two Handle Kitchen Faucet

Item: M7910
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $116.30

Price: $91.30

Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 6-1/2"
Construction Metal
Spout Height 5-1/8"
Spout Reach 9-1/4"
Maximum Deck Thickness 1"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Knob
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes