Moen M7907 "Chateau" Two Handle Kitchen Faucet

Item: M7907
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $105.82



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 6-3/4"
Construction Metal
ADA Compliant Yes
Spout Height 5-3/4"
Spout Reach 8-7/8"
Maximum Deck Thickness 1"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes