Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M7906 "Chateau" Two Handle Kitchen Faucet

Item: M7906
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $115.65

Price: $90.79

Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 6-3/4"
Construction Metal
ADA Compliant Yes
Spout Height 5-3/4"
Spout Reach 8-7/8"
Maximum Deck Thickness 1"
Flow Rate (GPM) 1.5
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes