X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M7445 "Chateau" Single Handle Kitchen Faucet

Item: M7445
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $118.45

Price: $92.98




Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 8-1/4"
Construction Metal
ADA Compliant Yes
Spout Height 5-4/9"
Spout Reach 9-1/8"
Maximum Deck Thickness 1-1/8"
Flow Rate (GPM) 1.5
Valve Type Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes