X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen ME6600 "Brantford" Single Hole Bathroom Sink Faucet

Item: ME6600
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 4-13/16"
Spout Reach 4-7/8"
Overall Height 9"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Escutcheon Included Yes
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain, Escutcheon
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense