Moen M5996 "Monticello" 4'' Centerset Bar Faucet

Item: M5996
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $198.16 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Construction Metal
Handle Type Lever
Number of Faucet Holes 3 Hole
Number Of Handles 2 Handle
Spout Height 12"
Spout Reach 5-1/2"
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Handle(s) Included Yes