X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M8289 "M-Dura" Two Handle Kitchen Faucet

Item: M8289
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $300.30

Price: $249.25



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 12"
Construction Brass
ADA Compliant Yes
Spout Height 8"
Spout Reach 8-1/2"
Maximum Deck Thickness 1-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With Metal Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes