X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M7594EC "Arbor" Pull-Out Spray Kitchen Faucet

Item: M7594EC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 15-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 8-1/4"
Spout Reach 7-7/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Hands Free Activation Yes
Flow Rate (GPM) 2.0
Valve Type Duralast Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features Reflex PullDown System
Motion Sense - Hands Free Operation
Quick Connect Installation
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Additional Information Optional AC Power Adapter 177565 (Sold Separately)
Powered By (6) AA Batteries (Sold Separately)
View Similar Products