Moen M7294C "Arbor" Pull-Out Spray Kitchen Faucet

Item: M7294C
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $240.11 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 12-1/8"
Construction Metal
ADA Compliant Yes
Spout Height 10-1/8"
Spout Reach 8-1/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Flow Rate (GPM) 1.5
Valve Type Duralast Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features • Reflex Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes