Moen M7185C "Brantford" Pull-Out Spray Kitchen Faucet
| Item: | M7185C |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $273.42 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 15-1/2" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 8-1/4" |
| Spout Reach | 7-7/8" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Duralast Cartridge |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Reflex Pull Down System |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


