Moen M6903 "Voss" Single Hole Bathroom Sink Faucet
| Item: | M6903 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $183.41 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 or 3 Hole |
| Spout Height | 3" |
| Overall Height | 6" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Escutcheon Included | Yes |
| Construction | Metal |
| Valve Type | Duralast Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Includes | Metal Drain |
| Installation Guide |
| Warranty |


