Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen M22856 "Excalibur" Single Bowl Kitchen Sink

Item: M22856
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 5"
Overall Size 15'' x 15'' x 5''
Bowl Length 12"
Bowl Width 10"
Bowl Depth 5"
Corner Radius 3/8
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/4"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 22
Sound Reduction Yes
Installation Hardware Included Yes
Features SoundShield Sound Deadening