Moen M22119 Single Bowl Kitchen Sink
| Item: | M22119 |
| Finish: | Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.17
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 5-1/2" |
| Overall Size | 15'' x 15'' x 5-1/2'' |
| Bowl Length | 12" |
| Bowl Width | 10" |
| Bowl Depth | 5-1/2" |
| Corner Radius | 3/8 |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • SoundShield Sound Deadening |
| Faucet Hole Configuration | 2-Hole Configuration |
| Height | 5-1/2" |
| Product Specifications |
| Installation Guide |
| Warranty |


