X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M7068 "Vestige" Two Handle Kitchen Faucet

Item: M7068
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 10-5/8"
Construction Metal
ADA Compliant Yes
Spout Height 7-1/2"
Spout Reach 10"
Maximum Deck Thickness 2-1/4"
Side Spray Included Yes
Flow Rate (GPM) 2.0
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes