X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M22238 "Camelot" Double Bowl Kitchen Sink

Item: M22238
Finish: Stainless
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $174.40

Price: $173.53



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 25-1/2"
Width 22-1/4"
Depth 7-1/4"
Overall Size 25-1/2'' x 22-1/4'' x 7-1/4''
Bowl Length 14"
Bowl Width 16"
Bowl Depth 7-1/4"
Second Bowl Length 7-1/2"
Second Bowl Width 16"
Second Bowl Depth 5"
Corner Radius 3/4
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Installation Hardware Included Yes
Features SoundShield Sound Deadening