Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Paper Holders
> Moen
>
CSIDN8408MPW
Moen CSIDN8408MPW "Preston" Paper Holder
| Item: | CSIDN8408MPW |
| Finish: | Matte Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $19.84 (Pricing is for Matte Pewter)
Details and Dimensions
| Overall Width | 6-1/2" |
| Construction | Zinc Alloy |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 3-3/8" |
| Product Specifications |
| Warranty |


