Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN8390CH
Moen CSIDN8390CH "Retreat" Vanity Shelf
| Item: | CSIDN8390CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.37 (Pricing is for Chrome )
Details and Dimensions
| Overall Width | 22" |
| Overall Height | 2-5/8" |
| Mounting Width | 20" |
| Construction | Metal |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 5-9/10" |
| Shelf Type | Tempered Glass Shelf |
| Warranty |


