Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN7790CH
Moen CSIDN7790CH "Lounge" Vanity Shelf
| Item: | CSIDN7790CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.36 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 24" |
| Mounting Width | 20" |
| Bracket Diameter | 2-3/5" |
| Extension From Wall | 5-1/2" |
| Shelf Type | Tempered Glass Shelf |
| Glass Thickness | 0-1/5 |
| Warranty |


