Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN6890BN
Moen CSIDN6890BN "Sage" Vanity Shelf
| Item: | CSIDN6890BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $63.43
Details and Dimensions
| Overall Width | 22-3/4" |
| Overall Height | 3-1/10" |
| Mounting Width | 22-3/8" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 5-1/2" |
| Shelf Type | Tempered Glass Shelf |
| Glass Thickness | 0-1/5 |
| Warranty |


