X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIDN6801CH "Sage" Toilet Tank Lever

Item: CSIDN6801CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1-3/5"
Height 1-3/5"
Handle Length 3-1/8"
Lever Placement Side Mount
Front Mount
Material Zinc