X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIDN4190BN "Stockton" Vanity Shelf

Item: CSIDN4190BN
Finish: Brushed Nickel
Online Availability: Please call for availability.

List Price: $52.75

Price: $48.00



Details and Dimensions

Overall Width 22-3/4"
Mounting Width 20"
Construction Zinc
Bracket Diameter 2-3/4"
Extension From Wall 5-1/8"
Shelf Type "22"" Tempered Glass Shelf"
Glass Thickness 0-1/5