Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Curtain Rods
> Moen
>
CSIDN2155OWB
Moen CSIDN2155OWB "Inspirations" Shower Curtain Rod
| Item: | CSIDN2155OWB |
| Finish: | Old World Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $64.25 (Pricing is for Old World Bronze)
Details and Dimensions
| Height | 3" |
| Width | 3" |
| Length | 5" |
| Features | • Curved Rod |
| Depth | 6" |
| Product Specifications |
| Warranty |


