Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Curtain Rods
> Moen
>
CSIDN2155CH
Moen CSIDN2155CH "Inspirations" Shower Curtain Rod
| Item: | CSIDN2155CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.18 (Pricing is for Chrome)
Details and Dimensions
| Height | 3" |
| Width | 3" |
| Length | 5" |
| Features | • Curved Rod |
| Depth | 6" |
| Product Specifications |
| Warranty |


