Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Curtain Rods
> Moen
>
CSIDN2145BN
Moen CSIDN2145BN Shower Curtain Rod
| Item: | CSIDN2145BN |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $48.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 3" |
| Length | 58-7/16" |
| Construction | 22-Gauge 304 Stainless Steel |
| Features | • Low-Profile Curved Shower Rod |
| Diameter | 1" |
| Product Specifications |
| Warranty |


