Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN0790CH
Moen CSIDN0790CH "Iso" Vanity Shelf
| Item: | CSIDN0790CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.03 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 20-2/5" |
| Overall Height | 2-5/8" |
| Mounting Width | 6-1/2" |
| Extension From Wall | 5-2/5" |
| Shelf Type | Tempered Glass Shelf |
| Product Specifications |
| Warranty |


