Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen CSIDN0724CH "Iso" Towel Bar

Item: CSIDN0724CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-2/5"
Construction Aluminum/Zinc
Bracket Diameter 2-2/5"
Extension From Wall 3-1/8"