Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Curtain Rods
> Moen
>
CSICSR2165CH
Moen CSICSR2165CH Shower Curtain Rod
| Item: | CSICSR2165CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $39.27 (Pricing is for Chrome)
Details and Dimensions
| Length | 59" |
| Construction | 22-Gauge 430 Stainless Steel |
| Features | • Curved Shower Rod |
| Warranty |


